Cordless 1.4 Amp 12V Drill
Cordless 1.4 Amp 12V Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
- 3-3/4 in. head length - great for working in tight spaces
- Extended paddle switch - provides convenience and comfort
- Electronic clutch - 11 settings plus drill mode for complete control
- Built in LED's - illuminates work surface and indicates clutch out
- Battery FUEL gauge - displays remaining run-time
Recommended Accessories
Specifications
- AMP:
- 1.4
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 3/8 in
- Chuck Type:
- Single Sleeve
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 11 in
- Length:
- 11-3/4 in
- Power Source:
- Battery
- RPM:
- 800
- Tool Type:
- Drill
- Type:
- M241520
- UPC:
- 045242197163
- Volts:
- 12V
- Weight:
- 2.03 lb
- Width:
- 4 in