This product requires certification to purchase.

Cordless 1.4 Amp 12V Drill

This product has been replaced by

Milwaukee® Black Cordless 1.4 Amp Drill
Milwaukee® Cordless 1.4 Amp 12V Drill
Manufacturer Part #2415-20
Milwaukee®

Cordless 1.4 Amp 12V Drill

  • Fast #
  • Part #M241521
  • Item #3874691
  • Manufacturer Part #2415-21
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Black Cordless 1.4 Amp Drill
Milwaukee® Cordless 1.4 Amp 12V Drill
Manufacturer Part #2415-20
Milwaukee®

Cordless 1.4 Amp 12V Drill

  • Fast #
  • Part #M241521
  • Item #3874691
  • Manufacturer Part #2415-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
  • 3-3/4 in. head length - great for working in tight spaces
  • Extended paddle switch - provides convenience and comfort
  • Electronic clutch - 11 settings plus drill mode for complete control
  • Built in LED's - illuminates work surface and indicates clutch out
  • Battery FUEL gauge - displays remaining run-time
  • Battery fuel gauge displays remaining run-time
  • Requires Certification

Specifications

AMP:
1.4
Battery Type:
Li-ion (Lithium-ion)
Chuck Size:
3/8
Chuck Type:
Single Sleeve
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
11
Length:
11-3/4
Power Source:
Battery
RPM:
800
Tool Type:
Drill
Type:
M241521
UPC:
045242197156
Volts:
12V
Weight:
2.03
Width:
4