This product requires certification to purchase.

Cordless 12V Reciprocating Saw 8 Tool Kit

Milwaukee®

Cordless 12V Reciprocating Saw 8 Tool Kit

  • Fast #
  • Part #M249528
  • Item #4344906
  • Manufacturer Part #2495-28
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Cordless 12V Reciprocating Saw 8 Tool Kit

  • Fast #
  • Part #M249528
  • Item #4344906
  • Manufacturer Part #2495-28
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • M12™ 3/8 in. drill driver delivers 250 in-lbs. of torque in a compact light weight design
  • M12™ 1/4 in. impact driver delivers 850 in-lbs. of torque
  • M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs. and 11 in. for quick cutting in tight spaces
  • M12™ M-Spector 360™ rotating inspection scope features a rotating display with a dense 9 mm 640 x 480 digital image sensor and 4 LED lights that display images on a 2.7 in. LCD screen
  • M12™ cordless multi-tool runs 5,000 to 20,000 RPM to give the best speed for the application versatility of the tool (cuts, grinds, sands, and scrapes)
  • M12™ 3/8 in. right angle drill offers 1 in-lbs. torque and to 8 RPM with 11 clutch settings and a compact 3-3/4 in. head at only 2.4 lbs.
  • At only 1-1/2 in. and 3.5 lbs., the M12™ jobsite radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the portal
  • M12™ work light features a 9-degree rotating head and an integrated magnet for hands-free use in a compact package
  • M12™ 1/4 in. hex impact driver delivers 2 RPM for fast driving
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
16-57/100
Length:
28-33/50
Number of Pieces:
1 Piece
Number of Tools Included:
8
Power Source:
Battery
Saw Type:
Reciprocating
Type:
M249528
UPC:
045242272709
Volts:
12V
Weight:
26.5
Width:
7-4/25