Cordless 7 Amp 120V Drill
Cordless 7 Amp 120V Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 7.0 amp motor: delivers up to 1000 RPM, with trigger speed control and reverse
- Torque: offers 1/2 in. capacity in steel
- 8-ft. fixed rubber cord: durable construction for longer tool life
- Heavy-duty keyed chuck with holder: provides an industrial hold during drilling and fastening
- 7 Amps
- 12V AC
- Double gear train
- No spindle lock
- Grounded construction type
Specifications
- AMP:
- 7
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Sizes:
- 1/2 in
- Chuck Size:
- 1/2
- Chuck Type:
- Keyed
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Cordless
- Handle Type:
- D-handle
- Height:
- 15-28/65
- Length:
- 14-3/4
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- RPM:
- 1000
- Tool Type:
- Drill
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 8.1
- Width:
- 8-40/43