Cordless Lithium-Ion Die Grinder
Cordless Lithium-Ion Die Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 20% More Power Than Pneumatic
- 0.3 HP Motor Output
- 3-MODE RPM CONTROL
- Greater Mobility and Access
- Optimum performance with 2" Accessories
- POWERSTATE™ Brushless Motor Technology
- M12 REDLITHIUM™ Battery Technology
- Part of the M12™ System
Specifications
- AMP:
- 0
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Diameter:
- 2
- Fitting Sizes:
- 1/4 in
- Height:
- 10
- Length:
- 2-1/5
- Power Source:
- Battery
- Tool Type:
- Die Grinder
- UPC:
- 045242544370
- Volts:
- 12V
- Weight:
- 1.200
- Width:
- 1-9/10