Cotton and Plastic Protective Sleeve
Cotton and Plastic Protective Sleeve
Product Details
Product Details
- Secure tapered fit
- Moisture wicking stay cool, dry fast
- Light & breathable 15 gauge material
- Silicone printed bicep band
- Elastic thumb loop
- UPF 50 rated
- ANSI cut level 3
- EN 388 - 2342C
- High performance polyethylene and tungsten are knit into the gloves for cut protection
- Sold as a pair
Specifications
- ANSI:
- A3
- ASME:
- No
- ASTM:
- No
- Color Finish Name:
- Red
- Depth:
- 18
- Glove Type:
- Cut Resistant Sleeve
- Height:
- 1/5
- Length:
- 18
- Material:
- Cotton, Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- UPC:
- 045242597536
- Width:
- 5-1/4