This product requires certification to purchase.

Cover Assembly for 2632-20 18 Volt PEX Expander

Milwaukee®

Cover Assembly for 2632-20 18 Volt PEX Expander

  • Fast #
  • Part #M14380900
  • Item #4462798
  • Manufacturer Part #14-38-0900
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Cover Assembly for 2632-20 18 Volt PEX Expander

  • Fast #
  • Part #M14380900
  • Item #4462798
  • Manufacturer Part #14-38-0900
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
2632-20 18 Volt PEX Expander
Number of Tools Included:
1
Portable:
No
Product Type:
Cover Assembly
UL Listed:
No
UPC:
045242236442
Weight:
0.33 lb