This product requires certification to purchase.

CRIMPING PLIERS

Milwaukee®

CRIMPING PLIERS

  • Fast #
  • Part #M48226103
  • Item #7033943
  • Manufacturer Part #48-22-6103
5 out of 5 Customer Rating
Brand image
Milwaukee®

CRIMPING PLIERS

  • Fast #
  • Part #M48226103
  • Item #7033943
  • Manufacturer Part #48-22-6103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Crimping head for INS and NON-INS terminals, 10-22AWG
  • Integrated wire cutting for 8-28AWG
  • Integrated reaming head
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Forged strength design
  • Requires Certification

Specifications

Color Finish Name:
Red, Silver
Height:
1-1/10
Jaw Capacity (in):
1.75 in
Length:
4-1/10
Material:
Metal
Number of Tools Included:
1
Tool Type:
Crimping Pliers
Type:
M48226103
UPC:
452423561024
Weight:
0.92
Width:
11-19/20