Cut Level 1 Nitrile Dipped Gloves - M
Cut Level 1 Nitrile Dipped Gloves - M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft & Comfortable Liner
- Sandy Nitrile Coating for Better Grip
- Improved Dexterity for Easier Mobility when handling small objects
- ANSI/ISEA 105-2016 Cut Level 1
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- M
- Glove Type:
- General Purpose
- Height:
- 3/4
- Length:
- 3-4/5
- Material:
- Nylon
- Reusable:
- Yes
- Type:
- M48228901E
- UPC:
- 045242856534
- Width:
- 9-11/25