This product requires certification to purchase.

Cut Level 3 Nitrile Dipped Gloves (Large)

Milwaukee®

Cut Level 3 Nitrile Dipped Gloves (Large)

  • Fast #
  • Part #M48738632
  • Item #10363836
  • Manufacturer Part #48-73-8632
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 3 Nitrile Dipped Gloves (Large)

  • Fast #
  • Part #M48738632
  • Item #10363836
  • Manufacturer Part #48-73-8632
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • 15 Gauge Knit for Better Dexterity
  • Nitrile Coated for Better Grip
  • ANSI/ISEA 105-2016 Cut Level 3
  • EN388 - 4343C
  • Breathable glove design
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • Requires Certification

Specifications

Coating:
Nitrile
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Glove Size:
L
Glove Type:
All Purpose
Height:
1/4 in
Length:
5-3/4 in
Material:
Synthetic Leather
Reusable:
Yes
Type:
M48738632
UPC:
045242064540
Width:
9-3/4 in