Cut Level 3 Nitrile Dipped Gloves (Medium)
Cut Level 3 Nitrile Dipped Gloves (Medium)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reinforced Nitrile Coating Between Thumb and Index Finger
- 15 Gauge Knit for Better Dexterity
- Nitrile Coated for Better Grip
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343C
- Breathable glove design
- SMARTSWIPE™ Touchscreen Compatible Fingertips
Documents
Specifications
- ANSI:
- ANSI 105-2016 Cut Level 3
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- M
- Glove Type:
- All Purpose
- Height:
- 1/4 in
- Length:
- 5-1/4 in
- Material:
- Synthetic Leather
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 045242063505
- Width:
- 9-1/4 in