This product requires certification to purchase.

Cut Level 4 High-Dexterity Nitrile Dipped Gloves, XXL

Milwaukee®

Cut Level 4 High-Dexterity Nitrile Dipped Gloves, XXL

  • Fast #
  • Part #M48737144E
  • Item #10335903
  • Manufacturer Part #48-73-7144E
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 4 High-Dexterity Nitrile Dipped Gloves, XXL

  • Fast #
  • Part #M48737144E
  • Item #10335903
  • Manufacturer Part #48-73-7144E
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 4
  • EN388 - 4X43D
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Color-coded band for easy cut level identification
  • Requires Certification

Specifications

ANSI:
ANSI Compliant
Coating:
Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
XXL
Glove Type:
All Purpose
Height:
1-3/10 in
Length:
10-1/10 in
Material:
Plastic
Material Type:
High Performance Polyethylene
Reusable:
Yes
Type:
M48737144E
UPC:
045242851997
Width:
5-1/10 in