This product requires certification to purchase.

Cut Level 4 High-Dexterity Nitrile Dipped Gloves - Xl

Milwaukee®

Cut Level 4 High-Dexterity Nitrile Dipped Gloves - Xl

  • Fast #
  • Part #M48737143
  • Item #10256464
  • Manufacturer Part #48-73-7143
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Cut Level 4 High-Dexterity Nitrile Dipped Gloves - Xl

  • Fast #
  • Part #M48737143
  • Item #10256464
  • Manufacturer Part #48-73-7143
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 4
  • EN388 - 4X43D
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Requires Certification

Specifications

Coating:
Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
10-1/10
Glove Size:
XL
Glove Type:
Nitrile
Height:
1-3/10
Material:
Plastic
Material Type:
High Performance Polyethylene
Reusable:
Yes
Type:
M48737143
UPC:
045242851966