This product requires certification to purchase.

CUT LEVEL 5 HIGH-DEXTERITY NITRILE DIPPED GLOVES - XXL

Milwaukee®

CUT LEVEL 5 HIGH-DEXTERITY NITRILE DIPPED GLOVES - XXL

  • Fast #
  • Part #M48737154
  • Item #10256470
  • Manufacturer Part #48-73-7154
5 out of 5 Customer Rating
Brand image
Milwaukee®

CUT LEVEL 5 HIGH-DEXTERITY NITRILE DIPPED GLOVES - XXL

  • Fast #
  • Part #M48737154
  • Item #10256470
  • Manufacturer Part #48-73-7154
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 18 Gauge - Total Mobility
  • Best Puncture Protection
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN388 - 4X43E
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
  • Requires Certification

Specifications

Coating:
Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
10-1/10
Glove Size:
XXL
Glove Type:
Nitrile
Height:
1-3/10
Material:
Plastic
Material Type:
High Performance Polyethylene
Reusable:
Yes
Type:
M48737154
UPC:
045242852086