CUT LVL 2 WNTR DIPPED GLV M 12/PK
CUT LVL 2 WNTR DIPPED GLV M 12/PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warm Acrylic Terry Liner
- Secure Dual Liner
- 15 Gauge Better Dexterity
- ANSI Cut Level 2
- EN511: X1X
- EN388: 2242B
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 15 gauge outer liner for dexterity
Specifications
- Coating:
- Latex
- Color Finish Name:
- Black, Red
- Depth:
- 4-1/4 in
- Glove Size:
- M
- Glove Type:
- Winter
- Height:
- 8-27/100 in
- Length:
- 4-1/4 in
- Material:
- Nylon, Acrylic
- Reusable:
- Yes
- UPC:
- 045242644902
- Width:
- 10-1/25 in