CUT LVL 2 WNTR DIPPED GLV XL
CUT LVL 2 WNTR DIPPED GLV XL
Product Details
Product Details
- Warm Acrylic Terry Liner
- Secure Dual Liner
- 15 Gauge Better Dexterity
- ANSI Cut Level 2
- EN511: X1X
- EN388: 2242B
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 15 gauge outer liner for dexterity
Specifications
- Color Finish Name:
- Black, Red
- Depth:
- 4-49/100
- Glove Size:
- XL
- Glove Type:
- Winter
- Height:
- 1-3/10
- Length:
- 4-49/100
- Material:
- Latex
- Reusable:
- Yes
- Type:
- M48737923
- UPC:
- 045242644933
- Width:
- 10-43/100