CUT LVL 3 NITRILE GLOVES M
CUT LVL 3 NITRILE GLOVES M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced Nitrile Coating Between Thumb and Index Finger
- 15 Gauge Knit for Better Dexterity
- Nitrile Coated for Better Grip
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343C
- Breathable glove design
- SMARTSWIPE™ Touchscreen Compatible Fingertips
Specifications
- ANSI:
- ANSI/ISEA 105-2016 Cut Level 3
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- M
- Glove Type:
- All Purpose
- Height:
- 3/4
- Length:
- 3-4/5
- Material:
- Synthetic Leather
- Reusable:
- Yes
- Type:
- M48738631E
- UPC:
- 045242064496
- Width:
- 9-4/5