CUT LVL 3 NITRILE GLOVES XXL
CUT LVL 3 NITRILE GLOVES XXL
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Reinforced Nitrile Coating Between Thumb and Index Finger
- 15 Gauge Knit for Better Dexterity
- Nitrile Coated for Better Grip
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343C
- Breathable glove design
- SMARTSWIPE™ Touchscreen Compatible Fingertips
Specifications
- ANSI:
- ANSI/ISEA 105-2016 Cut Level 3
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- XXL
- Glove Type:
- All Purpose
- Height:
- 1/4
- Length:
- 6-1/2
- Material:
- Synthetic Leather
- Reusable:
- Yes
- Type:
- M48738634
- UPC:
- 045242064892
- Width:
- 10-1/2