This product requires certification to purchase.

Size L Rubber Dipped and Winter Glove

Milwaukee®

Size L Rubber Dipped and Winter Glove

  • Fast #
  • Part #M48737942
  • Item #9558687
  • Manufacturer Part #48-73-7942
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Size L Rubber Dipped and Winter Glove

  • Fast #
  • Part #M48737942
  • Item #9558687
  • Manufacturer Part #48-73-7942
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120 Pallet: 1440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Warm acrylic terry liner
  • Secure dual liner
  • 15 gauge better dexterity
  • ANSI cut level 4
  • EN511: X1X
  • EN388: 3X43D
  • Sandy latex finish for grip performance
  • 10 gauge inner liner for warmth
  • Breathable and comfortable glove design
  • 15 gauge outer liner for dexterity
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016, ANSI Cut Level A4
Coating:
Latex
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
4-49/100 in
Glove Size:
L
Glove Type:
Dipped, Winter
Height:
1-3/10 in
Length:
4-1/2 in
Material:
Nylon, Acrylic
Material Type:
Latex
Reusable:
Yes
UPC:
045242645015
Width:
10-2/5 in