This product requires certification to purchase.

CUT LVL 4 WNTR DIPPED GLV LV 12/PK

Milwaukee®

CUT LVL 4 WNTR DIPPED GLV LV 12/PK

  • Fast #
  • Part #M48737942B
  • Item #9558655
  • Manufacturer Part #48-73-7942B
5 out of 5 Customer Rating
Brand image
Milwaukee®

CUT LVL 4 WNTR DIPPED GLV LV 12/PK

  • Fast #
  • Part #M48737942B
  • Item #9558655
  • Manufacturer Part #48-73-7942B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Warm Acrylic Terry Liner
  • Secure Dual Liner
  • 15 Gauge Better Dexterity
  • ANSI Cut Level 4
  • EN511: X1X
  • EN388: 3X43D
  • Sandy latex finish for grip performance
  • 10 gauge inner liner for warmth
  • Breathable and comfortable glove design
  • 15 gauge outer liner for dexterity
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 105-2016, ANSI Cut Level A4
Coating:
Latex
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
4-1/4 in
Glove Size:
L
Glove Type:
Winter
Height:
8-27/100 in
Length:
4-1/4 in
Material:
Nylon, Acrylic
Reusable:
Yes
UPC:
045242645022
Width:
10-1/25 in