CUT LVL 5 NITRILE GLOVES M
CUT LVL 5 NITRILE GLOVES M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Nitrile Coated for Better Grip
- ANSI/ISEA 105-2016 Cut Level 5
- EN388 - 4X43E
- Nylon/HPPE blend liner
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
Specifications
- ANSI:
- ANSI/ISEA 105-2016 Cut Level 5
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- M
- Glove Type:
- All Purpose
- Height:
- 3/4
- Length:
- 3-33/50
- Material:
- Synthetic Leather
- Reusable:
- Yes
- Type:
- M48738651E
- UPC:
- 045242065394
- Width:
- 9-7/10