This product requires certification to purchase.

CUT LVL 5 WNTR DIPPED GLV L 12/PK

Milwaukee®

CUT LVL 5 WNTR DIPPED GLV L 12/PK

  • Fast #
  • Part #M48737952B
  • Item #9558654
  • Manufacturer Part #48-73-7952B
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

CUT LVL 5 WNTR DIPPED GLV L 12/PK

  • Fast #
  • Part #M48737952B
  • Item #9558654
  • Manufacturer Part #48-73-7952B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Warm Acrylic Terry Liner
  • Secure Dual Liner
  • Durable Double Dipped Coating
  • ANSI Cut Level 5
  • EN511: X1X
  • EN388: 3X43E
  • Sandy latex finish for grip performance
  • 10 gauge inner liner for warmth
  • Breathable and comfortable glove design
  • 13 gauge outer liner
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A5
Coating:
Latex
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Depth:
4-1/4 in
Glove Size:
L
Glove Type:
Winter
Height:
8-27/100 in
Length:
4-1/4 in
Material:
Nylon, Acrylic
Reusable:
Yes
UPC:
045242645121
Width:
10-1/25 in