CUT LVL 5 WNTR DIPPED GLV M 12/PK
CUT LVL 5 WNTR DIPPED GLV M 12/PK
Product Details
Product Details
- Warm Acrylic Terry Liner
- Secure Dual Liner
- Durable Double Dipped Coating
- ANSI Cut Level 5
- EN511: X1X
- EN388: 3X43E
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 13 gauge outer liner
Specifications
- ANSI:
- ANSI Cut Level A5
- Coating:
- Latex
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Depth:
- 4-1/4
- Glove Size:
- M
- Glove Type:
- Winter
- Height:
- 8-27/100
- Length:
- 4-1/4
- Material:
- Nylon, Acrylic
- Reusable:
- Yes
- Type:
- M48737951B
- UPC:
- 045242645107
- Width:
- 10-1/25