This product requires certification to purchase.

*CVR* 2 PUNCH

Milwaukee®

*CVR* 2 PUNCH

  • Fast #
  • Part #M49162671
  • Item #4923589
  • Manufacturer Part #49-16-2671
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 2 PUNCH

  • Fast #
  • Part #M49162671
  • Item #4923589
  • Manufacturer Part #49-16-2671
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Gripping surface for quicker threading
  • Punches 2" conduit holes in both mild and stainless steel
  • Three-tooth geometry for prime punching
  • Large size markings for easy identification
  • Requires Certification

Specifications

Application:
Punching
Cutting Capacity:
2 in
Diameter:
2
Length:
3-9/10
Tool Type:
Punch
Type:
M49162671
UPC:
045242311668