*CVR* SDS MAX 4CT MX4 9/16 X 8 X 13
*CVR* SDS MAX 4CT MX4 9/16 X 8 X 13
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MX4™ 2-cutter SDS Max rotary hammer drill bits
- Solid head carbide for up to 5x longer life in concrete with rebar
- Rebar guards for maximum durability in hard aggregate and rebar
- Centering tip for exact spot drilling in concrete and metal decking
- Variable flutes removes dust faster for up to 15% more holes per battery charge
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
- Ideal for concrete with rebar and masonry
- Breaker points lead to up to 20% faster drilling speeds
- Complies with ANSI B212.15 Standard
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 9/16 in
- Bit Length:
- 13
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 7 in
- Height:
- 9/16
- Length:
- 13
- Material:
- Carbide
- Shank Style:
- SDS-Max®
- Type:
- M48203910
- UPC:
- 045242101993
- Weight:
- 0.85
- Width:
- 9/16