*CVR* 1/2 X 6 SHIP AUGER BIT
*CVR* 1/2 X 6 SHIP AUGER BIT
Product Details
Product Details
- Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Color Finish Name:
- Silver, Red
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 6 in
- Height:
- 1-1/5
- Length:
- 1-1/4
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 5/16
- Tool Type:
- Auger Bit
- Type:
- M48130503
- UPC:
- 045242225750
- Weight:
- 0.225
- Width:
- 7-7/20