*CVR* M18 FORCE LOGIC 6T UTILITY C
*CVR* M18 FORCE LOGIC 6T UTILITY C
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully balanced design provides ultimate control and accuracy with class 3 gloves, simplifying the alignment process
- PFM™: automatically modifies output based on connector, ensuring optimal pressure every time
- Fastest crimp time in the industry. PFM™ 2.5x faster crimp speed
- Receive instant pressure verification with green light. tool records & stores every crimp made
- Weather protected electronics keep dirt, dust & moisture out
- Hydraulic system is optimized for consistent performance from °F - 122°F
- Brushless motor delivers up to 4x longer life
- In-line design and 35° head rotation for easy access anywhere
- Tool records & stores every crimp made. one key enabled for professional report building
- M18™ System compatible
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Height:
- 4-1/2
- Length:
- 1-11/20
- Material:
- Steel, Aluminum, Plastic
- Power Source:
- Battery
- Tool Type:
- Crimper Kit
- Type:
- M267822O
- UPC:
- 045242339402
- Volts:
- 18V
- Weight:
- 4.65
- Width:
- 14