*CVR* SDS PLUS 4CT MX4 5/8 X 16 X 1
*CVR* SDS PLUS 4CT MX4 5/8 X 16 X 1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid head carbide for up to 5x longer life in concrete with rebar
- Rebar guards for maximum durability in hard aggregate and rebar
- Centering tip for exact spot drilling in concrete and metal decking
- 4-Cutter design prevents lock-up in rebar, reducing downtime
- Variable flutes removes dust faster for up to 20% more holes per battery charge
- Meets ANSI B212.15 To fit common anchors
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 5/8 in
- Bit Length:
- 18
- Brand Model Compatibility:
- SDS PLUS Rotary Hammer
- Color Finish Name:
- Silver
- Depth:
- 5/8
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 16 in
- Height:
- 18
- Length:
- 5/8
- Material:
- Carbide
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- Type:
- M48207206
- UPC:
- 045242111565
- Weight:
- 0.95
- Width:
- 5/8