ANGLE GRINDER ADAPTER LARGE
CXL ANGLE GRINDER ADAPTER LARGE
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 96 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Increase productivity: fits standard 5/8 in. 11 spindles thread for faster drilling
- Enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders
- Achieve up to 10X longer life when cutting tile, stone and glass.
- Deliver best-in-class performance and the lowest cost per hole
Specifications
- Collection:
- CXL
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 11-1/2
- Height:
- 1-1/10
- Length:
- 2-4/5
- Material:
- Silicon Steel, Metal
- Power Source:
- Electric
- Type:
- M49567105
- UPC:
- 045242308361
- Weight:
- 0.255
- Width:
- 7-9/10