M18 3-1/4 PLANER BARE TOOL
CXL M18 3-1/4 PLANER BARE TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The M18™ 3-1/4 in Planer delivers unmatched depth control & powerful stock removal for quick and precise material removal on soft or hard woods
Specifications
- AMP:
- 0
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- No
- Collection:
- CXL
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 27/64 in
- Diameter:
- 11-1/2 in
- Height:
- 6-32/33 in
- Length:
- 12-19/50 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 14000
- Saw Type:
- Planer
- Tool Type:
- Planer
- UL Listed:
- Yes
- UPC:
- 045242333530
- Volts:
- 18V
- Weight:
- 6.15 lb
- Width:
- 6-9/53 in