This product requires certification to purchase.

Depth Guide Rod for 5378-20, 5359-21, 5360-21, 5380-21 and 5383-21 Electric Hammer Drills

Milwaukee®

Depth Guide Rod for 5378-20, 5359-21, 5360-21, 5380-21 and 5383-21 Electric Hammer Drills

  • Fast #
  • Part #M44945381
  • Item #4464678
  • Manufacturer Part #44-94-5381
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

Depth Guide Rod for 5378-20, 5359-21, 5360-21, 5380-21 and 5383-21 Electric Hammer Drills

  • Fast #
  • Part #M44945381
  • Item #4464678
  • Manufacturer Part #44-94-5381
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
5378-20, 5359-21, 5360-21, 5380-21 and 5383-21 Electric Hammer Drills
Number of Tools Included:
1
Portable:
No
Tool Type:
Depth Guide Rod
UL Listed:
No
UPC:
045242216246
Weight:
0.09 lb