This product requires certification to purchase.

1-3/4 DIAMOND MAX HOLE SAW

Milwaukee®

Diamond MAX™ 1-3/4 DIAMOND MAX HOLE SAW

  • Fast #
  • Part #M49565641
  • Item #10852078
  • Manufacturer Part #49-56-5641
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond MAX™ 1-3/4 DIAMOND MAX HOLE SAW

  • Fast #
  • Part #M49565641
  • Item #10852078
  • Manufacturer Part #49-56-5641
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Faster starts and less slipping
  • More cutting, less clogging
  • Dip bit in water before each cut
  • Easy Plug Removal
  • For use with Retractable Starter Bit Arbors
  • Requires Certification

Specifications

Collection:
Diamond MAX™
Diameter:
1-3/4
Drill Bit Type:
Hole Saw
Length:
2-1/100
Material:
Diamond
Number of Pieces:
1 Piece
Shank Size:
1/4
Tool Type:
Hole Saw
Type:
M49565641
UPC:
452428365054