This product requires certification to purchase.

1/4 in. Hole Saw 3 Piece Set

Milwaukee®

Diamond Max™ 1/4 in. Hole Saw 3 Piece Set

  • Fast #
  • Part #M49560500
  • Item #9051659
  • Manufacturer Part #49-56-0500
5 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Max™ 1/4 in. Hole Saw 3 Piece Set

  • Fast #
  • Part #M49560500
  • Item #9051659
  • Manufacturer Part #49-56-0500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 2340
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Versatile: Ideal for cutting, anchoring and clearance hole in porcelain, glass & tile, and stone
  • Diamond MAX™: Greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds & improved braze: Provide best-in-class performance
  • All-access slots: Offers easy plug removal
  • Requires Certification

Specifications

Application:
Cutting, Glass, Porcelain, Stone, Tile
Bit Diameter(s) (In):
3/16 in, 1/4 in, 5/16 in
Bit Sizes:
3/16 in - 5/16 in
Chuck Size:
1/4
Collection:
Diamond Max™
Color Finish Name:
Red
Cutting Capacity:
1-1/2 in
Depth:
5-49/50
Diameter:
5/16
Drill Bit Type:
Hole Saw
Height:
382/571
Length:
5-49/50
Material:
Diamond
Number of Pieces:
3 Piece
Number of Tools Included:
3
Shank Size:
1/4
Shank Style:
Hex
Size:
Small
Tool Type:
Hole Saw
UPC:
045242596621
Weight:
.11
Width:
2-9/25