This product requires certification to purchase.

4-1/2" Diamond MAX Segmented Turbo Blade for General Purpose

Milwaukee®

Diamond Max™ 4-1/2" Diamond MAX Segmented Turbo Blade for General Purpose

  • Fast #
  • Part #M49939004
  • Item #11546777
  • Manufacturer Part #49-93-9004
5 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Max™ 4-1/2" Diamond MAX Segmented Turbo Blade for General Purpose

  • Fast #
  • Part #M49939004
  • Item #11546777
  • Manufacturer Part #49-93-9004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 5X Longer Life. Ultimate Control.
  • Controlled, Fast Cuts
  • Up to 5X Life in Concrete
  • Increased Durability with Laser Welded Segments
  • Rapid Debris Removal with Slanted Keyhole Gullets
  • Cooler Cutting with Vented Steel Core
  • For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
  • For Use With Angle Grinders
  • Arbor Size: 7/8"-20MM-5/8"
  • For Wet And Dry Use
  • Requires Certification

Specifications

Application:
Concrete, Brick, Block, Pavers, Roof Tile, Cutting
Arbor Hole Size:
7/8 in
Blade Length (in):
4-1/2
Blade Material:
Diamond
Blade Thickness (in):
83/1000
Blade Type:
Circular Saw
Collection:
Diamond Max™
Color Finish Name:
Red
Diameter:
4-1/2
Height:
83/1000
Length:
4-1/2
Number of Tools Included:
1
RPM:
13300
Range (in):
4-1/2 in
Tool Type:
Diamond Blade
Type:
M49939004
UPC:
045242102761
Weight:
0.205
Width:
4-1/2