This product requires certification to purchase.

8Pc Diamond Max Hole Saw Bit Set

Milwaukee®

Diamond MAX™ 8Pc Diamond Max Hole Saw Bit Set

  • Fast #
  • Part #M49560570
  • Item #10852077
  • Manufacturer Part #49-56-0570
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond MAX™ 8Pc Diamond Max Hole Saw Bit Set

  • Fast #
  • Part #M49560570
  • Item #10852077
  • Manufacturer Part #49-56-0570
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unmatched cuts in porcelain
  • Maximum diamond durability and retention
  • Fastest cutting in porcelain
  • Faster starts and less slipping
  • More cutting, less clogging
  • Dip bit in water before each cut
  • 1/4" Hex Shank
  • Universal bit storage: Fits all 1/4" hex shank bits
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Length
2-5/8 in
Number of Pieces
8 Piece
Shank Size
1/4 in
Characteristics & Features
Collection
Diamond MAX™
Drill Bit Type
Hole Saw
Material
Diamond
Tool Type
Hole Saw
Warranty & Product Information
Type
M49560570
UPC
452428508604