This product requires certification to purchase.

9 DIAMOND MAX ALL-PURPOSE SEGMENTED TURBO DIAMOND BLADE

Milwaukee®

Diamond MAX™ 9 DIAMOND MAX ALL-PURPOSE SEGMENTED TURBO DIAMOND BLADE

  • Fast #
  • Part #MIL49937125
  • Item #9630750
  • Manufacturer Part #49-93-7125
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond MAX™ 9 DIAMOND MAX ALL-PURPOSE SEGMENTED TURBO DIAMOND BLADE

  • Fast #
  • Part #MIL49937125
  • Item #9630750
  • Manufacturer Part #49-93-7125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5.00 Case: 20.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster Cutting. Fewer Blade Changes.
  • Undercut Protection with Drop Segments
  • Up To 5X Life in Concrete
  • Faster, More Consistent Cuts
  • Consistent Diamond Exposure with Uniform Diamond Pattern
  • Cooler Cuts with Vented Steel Core
  • Increased Durability with Laser Welded Segments
  • For Use In Reinforced Concrete, Brick, Block, Stone, Roof Tile, and Asphalt
  • For Use With Cut Off Saws and Angle Grinders
  • Arbor Size: 7/8" - 5/8"
  • Requires Certification

Documents


Specifications

Application:
Reinforced Concrete, Concrete, Brick, Block, Green Concrete, Asphalt, Stone, Granite
Arbor Hole Size:
5/8 in, 7/8 in
Blade Length (in):
9
Blade Material:
Diamond
Blade Thickness (in):
3/32
Blade Type:
Circular Saw
Brand Model Compatibility:
Universal
Collection:
Diamond MAX™
Color Finish Name:
Red
Diameter:
9
Height:
3/32
Length:
9
Material:
Diamond
Number of Tools Included:
1
RPM:
6790
Tool Type:
Blade
Type:
MIL49937125
UPC:
045242566709
Weight:
0.02
Width:
5-1/4