DIAMOND MAX DIAMOND GRIT GROUT REMOVAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 1/PK
DIAMOND MAX DIAMOND GRIT GROUT REMOVAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 1/PK
Product Details
Product Details
- Diamond MAX™ Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance
- 15X longer life than standard carbide grit blades
- Unique bonding process for improved diamond retention
- Optimized diamond grit for fast grout removal
- Universal Fit OPEN-LOK™ Anchor for quick blade changes
- Protective black oxide coating for corrosion resistance
- Long lasting laser etch for clear easy blade identification
- Design allows for flush cut ability
- 1/8” Kerf
- Curved edge for more control
Specifications
- Application:
- Grout Removal
- Brand Model Compatibility:
- Ryobi, Ridgid, DeWalt, Rockwell, Craftsman, Porter Cable, SKIL, Masterforce, Performax, Master Mechanic, Chicago Electric, Hercules, Black & Decker, Worx, Kobalt, Hitachi, Metabo, CAT, Non-Starlock Makita, Hart, Dremel, Jorgensen, Genesis, Mastercraft, Shop Series, Kimo, Arrow
- Color Finish Name:
- Black
- Length:
- 3-22/25
- Material:
- Diamond
- Type:
- M49252272
- UPC:
- 045242822621
- Weight:
- 0.08