1/4 x 3/4 in. Hole Saw 1 Piece
Diamond Plus™ 1/4 x 3/4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 60 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diamond Plus™: greater durability and toughness delivers up to 10X longer life
- Higher grade diamonds and improved braze: provide best-in-class performance
- Large slug ejection slot: offers easy plug removal
- Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
Specifications
- Application:
- Cutting
- Collection:
- Diamond Plus™
- Color Finish Name:
- White, Black, Red
- Depth:
- 1-19/20
- Diameter:
- 3/4
- Drill Bit Type:
- Hole Saw
- Height:
- 1-1/4
- Length:
- 6
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Piece of 1
- Shank Size:
- 1/4
- Tool Type:
- Hole Saw
- UPC:
- 045242223794
- Weight:
- 0.09
- Width:
- 6