This product requires certification to purchase.

1-1/8 in. Hole Saw 1-Piece

Milwaukee®

Diamond Plus™ 1-1/8 in. Hole Saw 1-Piece

  • Fast #
  • Part #M49565615
  • Item #4742879
  • Manufacturer Part #49-56-5615
5 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Plus™ 1-1/8 in. Hole Saw 1-Piece

  • Fast #
  • Part #M49565615
  • Item #4742879
  • Manufacturer Part #49-56-5615
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diamond Plus™: Greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: Provide best-in-class performance
  • Large slug ejection slot: Offers easy plug removal
  • Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
  • Requires Certification

Specifications

Application:
Glass, Stone, Tile
Bit Diameter(s) (In):
1-1/8 in
Blade Material:
Diamond
Collection:
Diamond Plus™
Color Finish Name:
Silver
Depth:
11/20
Diameter:
1-1/8
Number of Pieces:
1 Piece
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw
UPC:
045242308446