1-3/8 in. Hole Saw 1 Piece
Diamond Plus™ 1-3/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diamond plus: greater durability and toughness delivers up to 10x longer life
- Higher grade diamonds and improved braze: provide best-in-class performance
- Large slug ejection slot: offers easy plug removal
- Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
Specifications
- Application:
- Glass, Stone, Tile
- Collection:
- Diamond Plus™
- Diameter:
- 1-3/8 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- UPC:
- 045242308460