This product requires certification to purchase.

1/4 x 1-1/2 in. Hole Saw 1-Piece

Milwaukee®

Diamond Plus™ 1/4 x 1-1/2 in. Hole Saw 1-Piece

  • Fast #
  • Part #M49565630
  • Item #4742882
  • Manufacturer Part #49-56-5630
5 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Plus™ 1/4 x 1-1/2 in. Hole Saw 1-Piece

  • Fast #
  • Part #M49565630
  • Item #4742882
  • Manufacturer Part #49-56-5630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60 Pallet: 3300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond plus: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
  • Requires Certification

Specifications

Application:
Cutting, Drilling
Blade Material:
Diamond
Chuck Size:
1/2 in
Collection:
Diamond Plus™
Color Finish Name:
Silver
Depth:
11/20 in
Diameter:
1-1/2 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1/2 in
Length:
2 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/4 in
Shank Style:
Hex
Size:
5/8 in - 18
Teeth Per Inch:
4
Tool Type:
Hole Saw
UPC:
045242308477