1/4 x 1 in. Hole Saw 1-Piece
Diamond Plus™ 1/4 x 1 in. Hole Saw 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 60 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diamond Plus™: Greater durability and toughness delivers up to 10X longer life
- Higher grade diamonds and improved braze: Provide best-in-class performance
- Large slug ejection slot: Offers easy plug removal
- Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
Specifications
- Application:
- Glass, Stone, Tile
- Bit Diameter(s) (In):
- 1 in
- Blade Material:
- Diamond
- Coating:
- Diamond
- Collection:
- Diamond Plus™
- Color Finish Name:
- Red
- Depth:
- 1-19/20 in
- Diameter:
- 1 in
- Drill Bit Type:
- Hole Saw
- Height:
- 1-1/4 in
- Length:
- 1-19/20 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- RPM:
- 2100
- Saw Type:
- Hole
- Shank Size:
- 1/4 in
- Tool Type:
- Hole Saw
- UPC:
- 045242223800
- Weight:
- 0.11 lb
- Width:
- 6 in