This product requires certification to purchase.

1/4 x 1/2 in. Hole Saw 1 Piece

Milwaukee®

Diamond Plus™ 1/4 x 1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560511
  • Item #4742887
  • Manufacturer Part #49-56-0511
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Plus™ 1/4 x 1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49560511
  • Item #4742887
  • Manufacturer Part #49-56-0511
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 5040
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Diamond Plus™
Color Finish Name:
White, Black, Red
Depth:
5-4/5 in
Diameter:
1/2 in
Drill Bit Type:
Hole Saw
Height:
9/10 in
Length:
6 in
Number of Pieces:
1 Piece
Package Quantity:
Piece of 1
Shank Size:
1/4 in
Tool Type:
Hole Saw
UPC:
045242223770
Weight:
0.07 lb
Width:
1-17/20 in