This product requires certification to purchase.

1/4 x 5/8 in. Hole Saw (1-Piece)

Milwaukee®

Diamond Plus™ 1/4 x 5/8 in. Hole Saw (1-Piece)

  • Fast #
  • Part #M49560513
  • Item #4742888
  • Manufacturer Part #49-56-0513
5 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Plus™ 1/4 x 5/8 in. Hole Saw (1-Piece)

  • Fast #
  • Part #M49560513
  • Item #4742888
  • Manufacturer Part #49-56-0513
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 4320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
5/8 in
Blade Material:
Diamond
Coating:
Diamond
Collection:
Diamond Plus™
Color Finish Name:
White, Black, Red
Depth:
2
Diameter:
5/8
Drill Bit Type:
Hole Saw
Height:
1-3/10
Length:
6
Number of Pieces:
1 Piece
Number of Tools Included:
1
RPM:
2100
Saw Type:
Hole
Shank Size:
1/4
Tool Type:
Hole Saw
UPC:
045242223787
Weight:
0.075
Width:
6