7/8 in. Hole Saw 1-Piece
Diamond Plus™ 7/8 in. Hole Saw 1-Piece
Product Details
Product Details
- Diamond Plus™: Greater durability and toughness delivers up to 10X longer life
- Higher grade diamonds and improved braze: Provide best-in-class performance
- Large slug ejection slot: Offers easy plug removal
- Versatile: Ideal for cutting anchoring and clearance holes in all tile, stone and glass
Specifications
- Application:
- Glass, Stone, Tile
- Blade Material:
- Diamond
- Collection:
- Diamond Plus™
- Depth:
- 1-19/20
- Diameter:
- 7/8
- Drill Bit Type:
- Hole Saw
- Height:
- 1
- Length:
- 1-19/20
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- UPC:
- 045242308439
- Weight:
- 0.105
- Width:
- 3-19/20