1-1/4 x 3 in. Dry Core Bit 1 Piece
Diamond ULTRA™ 1-1/4 x 3 in. Dry Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 10X life vs. black oxide
- RED HELIX™ design for Rapid Chip Removal™
- 135° split point for precision start no walking
- CHIP BREAKER™ decreased heat buildup
- Secure Grip™ - prevents bit from slipping in chuck
- Metric sizing
- 1-1/4 in. to 7 thread connection
- Designed to be used dry
- 13 in. drilling depth
- Max RPM: 1380
Specifications
- Application:
- Concrete, Brick, Block
- Bit Sizes:
- 3 in
- Collection:
- Diamond ULTRA™
- Diameter:
- 3
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 13 in
- Fits Pipe Size:
- 1-1/4 in - 7 in
- Length:
- 15-3/4
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- RPM:
- 1380
- Shank Size:
- 1-1/4
- Shank Style:
- Hex
- Tool Type:
- Dry Core Bit
- UPC:
- 045242567911
- Weight:
- 3.307
- Width:
- 3