1-1/4 x 4 in. Wet Core Bit 1 Piece
Diamond ULTRA™ 1-1/4 x 4 in. Wet Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Creates UL 486A-B classified crimps when used with M18™ FORCE LOGIC™ 15T Crimper
- 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
- Vivid Color Coding: Easiest Selection
- Stainless Steel Finish: Protects against Corrosion
- Wire Size Marked on Each Die: Easy Identification
- Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing
- 1-1/4 in. to 7 thread connection
- Designed to be used wet
- 16 in. drilling depth
- Max RPM: 660
Specifications
- Application:
- Concrete, Brick, Block
- Bit Sizes:
- 4 in
- Collection:
- Diamond ULTRA™
- Diameter:
- 4
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 16 in
- Fits Pipe Size:
- 1-1/4 in - 7 in
- Length:
- 18-7/10
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- RPM:
- 660
- Shank Size:
- 1-1/4
- Shank Style:
- Hex
- Tool Type:
- Wet Core Bit
- UPC:
- 045242567836
- Weight:
- 5.269
- Width:
- 4