1-1/4 x 6 in. Wet Core Bit 1 Piece
Diamond ULTRA™ 1-1/4 x 6 in. Wet Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with REDLITHIUM™ USB Bluetooth® Jobsite Earbuds (2191-21)
- Includes Silicone Ear Tips, Foam Ear Tips, Ear Wings, Cover Bands (1 Pair of each: Small, Medium, and Large)
- Passive hearing protection provided by foam (25 NRR) & Silicone (22 NRR) tips
- Direct replacement for the ear tips and ear wings kitted with MILWAUKEE® REDLITHIUM™ USB Bluetooth® Jobsite Earbuds
- Top quality diamonds
- 10mm segment height
- 1-1/4 in. to 7 thread connection
- Designed to be used wet
- 16 in. drilling depth
- Max RPM: 440
Specifications
- Application:
- Concrete, Brick, Block
- Bit Sizes:
- 6 in
- Collection:
- Diamond ULTRA™
- Diameter:
- 6
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 16 in
- Fits Pipe Size:
- 1-1/4 in - 7 in
- Length:
- 18-7/10
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- RPM:
- 440
- Shank Size:
- 1-1/4
- Shank Style:
- Hex
- Tool Type:
- Wet Core Bit
- UPC:
- 045242567867
- Weight:
- 9.083
- Width:
- 6