14 in. Concrete, Rebar and Cutting Circular Saw Blade
Diamond ULTRA™ 14 in. Concrete, Rebar and Cutting Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fastest Cutting. Maximum Run Time.
- Up to 2.5X Faster Cutting
- Up to 75% Longer Run-Time
- Controlled Starts with Alternating Beveled Edge
- Increased Durability with Laser Welded Segments
- Cooler Cutting with Vented Steel Core
- Keyhole Gullets Offer Rapid Debris Removal & Extended Blade Life
- Ideal for Use With MX FUEL™ 14” Cut Off Saw
- For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
- For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
Specifications
- Application:
- Concrete, Cutting, Rebar
- Arbor Hole Size:
- 1 in
- Blade Length (in):
- 14
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125
- Blade Type:
- Circular Saw
- Brand Model Compatibility:
- MXF314
- Collection:
- Diamond ULTRA™
- Color Finish Name:
- Red
- Diameter:
- 14
- Material:
- Diamond
- Number of Tools Included:
- 1
- Tool Type:
- Saw Blade
- UPC:
- 045242567737
- Weight:
- 3.95
- Width:
- 1/8