This product requires certification to purchase.

Disposable Ear Plug (Pair of 10)

Milwaukee®

Disposable Ear Plug (Pair of 10)

  • Fast #
  • Part #M48733001
  • Item #8035298
  • Manufacturer Part #48-73-3001
5 out of 5 Customer Rating
Brand image
Milwaukee®

Disposable Ear Plug (Pair of 10)

  • Fast #
  • Part #M48733001
  • Item #8035298
  • Manufacturer Part #48-73-3001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All day comfort
  • Expands quickly for easy use
  • Noise reduction rating 32 dB
  • Easy insertion and removal
  • Resealable packaging for secure storage
  • Soft comfortable foam
  • Tapered shape for a better fit
  • Expands to fit a variety of ear canal sizes
  • Compatible with additional over-the-ear hearing protection
  • Requires Certification

Specifications

Color Finish Name:
Red
Decibel Rating (dB):
32 dB
Depth:
1/2
Height:
93/100
Length:
1/2
Material:
Foam
Noise Reduction Rating:
32
Package Quantity:
10 Pairs
Reusable:
No
UPC:
045242552467
Width:
1/2